The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Fuse Type
CC
Color
Light Gray - RAL 7035
Rated Voltage
400 V/460 V
Controller
Standard Controller
Type Rating
Type 12
Mounting Position
Side Mount
Cooling Capacity
7000-11000 BTU/hr
Fuse Rating
4 A
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Weight
158.76 LB
EAN or UPC
4061131250944
We're here for you
with Service Centers across the country - We have your back