Compact design for smaller cabinets or to cool hot spots.
Very high energy efficiency ratio (EER).
Interface to use ECOOL.
Plant software at the Multi Controller (MC) model with operating hours counter and error history observation for preventive maintenance processes and exact error analysis.
Service friendly due to direct access to the PCB and the fans, thus 80 % shorter repair times.
Additional temperature sensor in the Multi Controller model allows the deactivation of the internal fan and condensate evaporation for additional 10 % energy savings and service life extension of the fan.
Optional pre-filter upgradable with aluminum, vlies or fluted filter.
Fuse Type
CC
Controller
Standard Controller
Type Rating
Type 12
Fuse Rating
6 A
Frequency
50/60 Hz
Noise Level
62 dB(A)
Color
Light Gray - RAL 7035
Standards
UR, cUR, CE, EAC
Cooling Capacity
3000-6000 BTU/hr
Cover Material
Electrostatically Powder Coated Steel
Mounting Position
Recessed
Rated Voltage
230 V
Weight
88.2 LB
EAN or UPC
4061131071785
We're here for you
with Service Centers across the country - We have your back