Compact design for smaller cabinets or to cool hot spots.
Very high energy efficiency ratio (EER).
Interface to use ECOOL.
Plant software at the Multi Controller (MC) model with operating hours counter and error history observation for preventive maintenance processes and exact error analysis.
Service friendly due to direct access to the PCB and the fans, thus 80 % shorter repair times.
Additional temperature sensor in the Multi Controller model allows the deactivation of the internal fan and condensate evaporation for additional 10 % energy savings and service life extension of the fan.
Optional pre-filter upgradable with aluminum, vlies or fluted filter.
Standards
UR, cUR, CE, EAC
Cooling Capacity
3000-6000 BTU/hr
Color
Light Gray - RAL 7035
Fuse Type
CC
Cover Material
Electrostatically Powder Coated Steel
Fuse Rating
4 A
Controller
Standard Controller
Type Rating
Type 12
Mounting Position
Recessed
Frequency
50/60 Hz
Noise Level
62 dB(A)
Rated Voltage
400 V/460 V
Weight
110.25 LB
EAN or UPC
4061131071945
We're here for you
with Service Centers across the country - We have your back