The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Color
Light Gray - RAL 7035
Cover Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Cooling Capacity
3000-6000 BTU/hr
Rated Voltage
230 V
Type Rating
Type 12
Fuse Rating
8 A
Fuse Type
CC
Controller
Standard Controller
Mounting Position
Recessed
Weight
121.275 LB
EAN or UPC
4061131250739
We're here for you
with Service Centers across the country - We have your back