The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Fuse Rating
4 A
Mounting Position
Recessed
Cover Material
Electrostatically Powder Coated Steel
Color
Light Gray - RAL 7035
Frequency
50/60 Hz
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Cooling Capacity
7000-11000 BTU/hr
Type Rating
Type 12
Rated Voltage
400 V/460 V
Controller
Standard Controller
Weight
138.915 LB
EAN or UPC
4061131249634
We're here for you
with Service Centers across the country - We have your back