The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Cover Material
Electrostatically Powder Coated Steel
Type Rating
Type 12
Color
Light Gray - RAL 7035
Fuse Type
CC
Rated Voltage
400 V/460 V
Frequency
50/60 Hz
Mounting Position
Recessed
Controller
Standard Controller
Cooling Capacity
7000-11000 BTU/hr
Standards
UL, cUL, CE, EAC
Fuse Rating
4 A
Weight
152.145 LB
EAN or UPC
4061131249696
We're here for you
with Service Centers across the country - We have your back