The Green Series Cooling Units excel because of their extremely high energy efficiency and service friendliness. In addition, they are easy to integrate in every system or plant due to their modern design. Significantly less refrigerant is used and the units are already listed according to UL 60335, for long-term planning also after 2024. The advantages of the series at a glance:
Color
Light Gray - RAL 7035
Cover Material
Electrostatically Powder Coated Steel
Rated Voltage
400 V/460 V
Mounting Position
Recessed
Cooling Capacity
13000-16000 BTU/hr
Controller
Standard Controller
Type Rating
Type 12
Frequency
50/60 Hz
Fuse Rating
8 A
Standards
UL, cUL, CE, EAC
Fuse Type
CC
Weight
198.45 LB
EAN or UPC
4061131249726
We're here for you
with Service Centers across the country - We have your back