- 30 W Heating Performance
- 30 W Power Consumption
- DIN Rail Mounting Position
features
- Easy Mounting allows unit to connected to a standard DIN rail without tools
- 3 different performance-based models from 10 W to 30 W. Choose the total heat to be distributed based on your calculated requirements
- Compact design easily installs into areas that have a limited installation space
- Rugged design for consistent reliability over a long period of time
- UL Recognized to NITW2 standards for easy integration into UL 508A panels
| Power Consumption | 30 W |
| IP Rating | IP 54 |
| Frequency | 50/60 Hz |
| Standards | UR, cUR, CE |
| Mounting Position | DIN Rail Mount |
| Material | Black Aluminum |
| Weight | 0.26 LB |
| EAN or UPC | 4061131074373 |

