- 30 W Heating Performance
- 30 W Power Consumption
- DIN Rail Mounting Position
features
- Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
- Larger FLH 250 and FLH 400 Heaters include a fan to help circulate the heat for even distribution
- Rugged design for consistent reliability over a long period of time
- UL listed quick connects save time and money when installing
- UL Recognized for easy integration into UL 508A panels
| Material | Extruded Aluminum Body |
| Standards | UR, cUR, CE |
| Power Consumption | 30 W |
| Mounting Position | DIN Rail Mount |
| IP Rating | IP 44, IP 20 |
| Frequency | 50/60 Hz |
| Weight | 0.55 LB |
| EAN or UPC | 4061131074809 |

