- 200 W Heating Performance
- 215 W Power Consumption
- DIN Rail Mounting Position
features
- Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
- Touch-safe outer housing stays cool and safe to touch during operation
- Built in thermostat allows for precise temperature control
- UL listed quick connects save time and money when installing
- compact design is the same for all 200W to 1200W heat options
- Intergrated fan moves air across heater elements to provide quick, efficient heating
- PTC Heater technology prevents overheating for safe operation
- UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels.
| Power Consumption | 215 W |
| Frequency | 50/60 Hz |
| Standards | UR, cUR, CSA, CE |
| Material | Touch Safe ABS High Temp Plastic |
| Mounting Position | DIN Rail Mount |
| IP Rating | IP 20 |
| Weight | 3.7 LB |
| EAN or UPC | 4061131076094 |

