- 800 W Heating Performance
- 860 W Power Consumption
- Direct Mounting Position
features
- Unit can be directly mounted within the enclosure without the need for DIN Rails
- Built in thermostat allows for precise temperature control
- Integrated fan switch allows circulating fan to run continuously or only when the unit is actively heating
- Best temperature guaranteed to avoid excessively low temperatures or excessively high humidity
- Standard performance ratings from 125 to 800 Watts ensure that the units will be compatible with common heater requirements
- UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels
| Material | Aluminum Metal |
| Power Consumption | 860 W |
| Frequency | 60 Hz |
| IP Rating | IP 20 |
| Standards | UR, CE |
| Mounting Position | Direct Mount |
| Weight | 3.0 LB |
| EAN or UPC | 4061131077497 |

