- 100-250 AC Voltage
features
- Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
- Precise temperature control color coded dials for cooling and heating control
- Compact design easily installs into areas that have a limited installation space
- Rugged design for consistent reliability over a long period of time
- In combination with Filterfans® the FLZ Thermostat can control the operation of the fan based on temperature, saving energy
- UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels
| Contact Type | N.C. with Spring Contact |
| Material | Plastic |
| Mounting Position | Standard Tool-Less DIN Rail Mount |
| Voltage | 100-250 VAC |
| Connection | Screw Terminal for Cable Cross-Section 0.5 to 2.5 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4061131078289 |

