- 100-250 AC Voltage
features
- Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
- Control dials are color coded based on the model. The FLZ 541 comes with a red dial for controlling the heater and a blue dial for controlling the fan. The FLZ 542 comes with 2 red dials for controlling 2 heaters or a heater and alarm. The FLZ 543 comes with 2 blue dials for controlling 2 fans or a fan and alarm
- Compact design easily installs into areas that have a limited installation space
- Rugged design for consistent reliability over a long period of time
- One unit can control two separate devices. When controlling a Filterfan® the FLZ Twin Thermostat can control the operation of the fan, turning it off and on based on a set temperature. When also controlling a heater, the FLZ Twin Thermostat can turn the heater on and off based on enclosure temperature, saving energy
- UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels
| Voltage | 100-250 VAC |
| Material | Plastic |
| Mounting Position | Standard Tool-Less DIN Rail Mount |
| Contact Type | N.C./N.O. with Spring Contact |
| Connection | Screw Terminal for Cable Cross-Section 0.5 to 2.5 mm |
| Weight | 0.21 LB |
| EAN or UPC | 4061131078883 |

