- 40-90% Relative Humidity Range
- Standard Tool-Less DIN Rail Mounting Position
features
- Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
- Compact design easily installs into areas that have a limited installation space
- Rugged design for consistent reliability over a long period of time
- The FLZ 600 Hygrostat can control the operation of a Filterfan® or heater, turning it on when a preset relative humidity is exceeded. This provides an environmental balance through energy reduction. The FLZ 610 includes an additional control for operation of a Filterfan® or heater, turning it off and on based on a set temperature
- UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels
| Mounting Position | Standard Tool-Less DIN Rail Mount |
| Connection | Screw Terminal for Cable Cross-Section 0.5 to 2.5 mm |
| Material | Plastic |
| Contact Type | Mechanical Hygrostat, Changeover with Spring Contact |
| Relative Humidity Range | 40-90% |
| Weight | 0.12 LB |
| EAN or UPC | 4061131079071 |

