Skip to content Skip to navigation menu
Pfannenberg17218151000

17218151000

40-90% RH 115 V Twin Plastic Hygrostat with a Fan and Heater
Item #121625081
  • 40-90% Relative Humidity Range
  • 115 Rated Voltage
  • Standard Tool-Less DIN Rail Mounting Position
Pfannenberg17218151000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40-90% Relative Humidity Range
  • 115 Rated Voltage
  • Standard Tool-Less DIN Rail Mounting Position

features

  • Flexible Mounting allows unit to be direct mounted or connected to a standard DIN rail without tools
  • Compact design easily installs into areas that have a limited installation space
  • Rugged design for consistent reliability over a long period of time
  • The FLZ 600 Hygrostat can control the operation of a Filterfan® or heater, turning it on when a preset relative humidity is exceeded. This provides an environmental balance through energy reduction. The FLZ 610 includes an additional control for operation of a Filterfan® or heater, turning it off and on based on a set temperature
  • UL Recognized to NITW2 & NITW8 standards for easy integration into UL 508A panels
Material Plastic
Mounting Position Standard Tool-Less DIN Rail Mount
Rated Voltage 115 V
Contact Type Electronic Hygrostat-Thermostat Combo Device, Changeover/Relay
Relative Humidity Range 40-90%
Connection Screw Terminal for Cable Cross-Section 0.5 to 2.5 mm
Weight 0.18 LB
EAN or UPC 4061131079323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison