- Brushed Finish
- Type 12/3R/4/4X Type Rating
- Side Mounting Position
features
- FDA compliant white rubber gasket for sanitary application
- Provides washdown (Type 4X) protection when used with PF series filter fans
- Two piece (Bracket + Rainhood) design allow easy installation
- Easy access to filter fan (no tool required) when replacing filter mat
- High compression gasket provides tight seal against enclosures
- Minimal airflow de-rating from the unique baffle design
- Filter fans sold separately
| Color | Brushed Finish |
| Type Rating | Type 12/3R/4/4X |
| Material | 304 Stainless Steel |
| Mounting Position | Side Mount |
| Weight | 6.98 LB |
| EAN or UPC | 4061131082842 |

