Pfannenberg
42010170011
RACK 1700 Compact Process Air-Cooled Water / Glycol 2 kW 2 gpm Chiller
Item #121625109
- 2 kW, 0.57 Ton, 6824 BTU/hr Cooling Capacity
- 2 gpm Flow Rate
- Electrostatically Powder Coated Steel Material
features
- Stand-alone Chiller
- Fluid cooling with water/glycol mixtures and low viscosity oils
- Anodised aluminum housing cover
- Robust laboratory and industry standard
- Digital controller with clear error message an easily editable set point
- Easy removable panels allow quick access to internal components and reduced service cost
| Flow Rate | 2 gpm |
| Cooling Capacity | 2 kW, 0.57 Ton, 6824 BTU/hr |
| Connection | 3/8 in |
| Rated Voltage | 230 V |
| Material | Electrostatically Powder Coated Steel |
| IP Rating | IP 54 |
| Color | Light g |
| Control Voltage | 24 VAC |
| Power Consumption [Max] | 1.6 KW |
| Tank Capacity | 1 gal |
| Noise Level | 66 Db |
| Frequency | 50/60 Hz |
| Weight | 93.0 LB |
| EAN or UPC | 4061131167877 |
