- 400 /460 Voltage
- 6.6 gpm Flow Rate
- 6.5 kW, 1.85 Ton, 22180 BTU/hr Cooling Capacity
features
- Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
- Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
- Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
- Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level. Manometer to read fluid loop pressure
- Non-Ferrous tank and piping reduces corrosion
| Noise Level | 62 dB |
| Connection | 1 in |
| Material | Electrostatically Powder Coated Steel |
| Color | Light Gray |
| Rated Voltage | 400 V/460 V |
| IP Rating | IP 54 |
| Flow Rate | 6.6 gpm |
| Power Consumption [Max] | 3.4 / 4.7 KW |
| Tank Capacity | 19 gal |
| Cooling Capacity | 6.5 kW, 1.85 Ton, 22180 BTU/hr |
| Control Voltage | 24 VAC |
| Frequency | 50/60 Hz |
| Weight | 331.0 LB |
| EAN or UPC | 4061131171522 |

