Designed to work in ambient conditions from -4°F to 113°F (-20°C to 45°C). Pfannenberg EB 2.0 Eco Chillers can be used for outdoor applications or to simply remove the heat from your factory: combined with a PWS/PWW heat exchanger, the EB 2.0 Eco Chiller can provide the right cooling in any harsh production environment
Rapid and accurate adjustment of cooling capacity to the actual load leads to a significant higher stability of the medium temperature. (±0,1 K)
The EC fans ensures the optimum airflow any time avoiding constantly high noise emissions
Variable speed technology (compressor and fan) combined with efficient refrigerant R410A ensure a reduced energy consumption. The inverter compressor increases operating flexibility (50-100%) while reducing the electrical consumption by up to 65%
The chiller automatically adapts to your application so you always have the right dimensioning and high efficiency at any workload
Our product design is based on customized units that have proven their performance in industrial applications all over the world.
Rated Voltage
400 V/460 V
Control Voltage
24 VAC
Cooling Capacity
6.5 kW, 1.8 Ton, 20473 BTU/hr
Noise Level
78 dB
Material
Electrostatically Powder Coated Steel
Power Consumption [Max]
4.5 / 4.8 KW
Flow Rate
5 gpm
Color
Light g
Connection
1 in
Frequency
50/60 Hz
Tank Capacity
19 gal
Weight
330.0 LB
EAN or UPC
4061131254324
We're here for you
with Service Centers across the country - We have your back