Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level. Manometer to read fluid loop pressure
Non-Ferrous tank and piping reduces corrosion
Connection
3/4 in
Flow Rate
6 gpm
Cooling Capacity
8 kW, 2.25 Ton, 27000 BTU/hr
Tank Capacity
13 gal
Frequency
50/60 Hz
Rated Voltage
400 V/460 V
Power Consumption [Max]
3.3 / 4.6 KW
IP Rating
IP 54
Color
Light g
Material
Electrostatically Powder Coated Steel
Control Voltage
24 VAC
Noise Level
72 dB
Weight
330.0 LB
EAN or UPC
4061131243588
We're here for you
with Service Centers across the country - We have your back