Recirculates fluid during low demand periods through built-in hydraulic bypass valve. Electric tank level switch connected to controller prevents pump from running dry. Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled
Comes standard with plinth to elevate chiller if installed on damp/wet area. Fork truck ready for moving with eye-bolt
Set min/max water temperature with alarm.Temperature differential control with external sensor. Error message display with quick reference
Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level. Manometer to read fluid loop pressure
Non-Ferrous tank and piping reduces corrosion
Color
Light g
Control Voltage
24 VAC
Noise Level
72 dB
IP Rating
IP 54
Power Consumption [Max]
5.3 / 11.3 KW
Flow Rate
10 gpm
Cooling Capacity
14.8 kW, 4 Ton, 47750 BTU/hr
Material
Electrostatically Powder Coated Steel
Frequency
50/60 Hz
Tank Capacity
18 gal
Rated Voltage
400 V/460 V
Connection
1 in
Weight
396.0 LB
EAN or UPC
4061131243618
We're here for you
with Service Centers across the country - We have your back