High-quality controllers enable numerous additional functions and error detection
Many optional features including advanced sensors, communication and industrial connectors
Possible use in different voltages. E.g. 400 V 50 Hz and 460 V 60 Hz
Thanks to microchannel technology the content of refrigerants is kept to a minimum in the refrigeration circuit
Certified to CE and UL508a as a standard
Galvanized steel frame and panels are polyester powder coated in light grey (RAL 7035) to resist corrosion
Water
water/glycol mixtures◦High performance fans create huge airflow to guarantee operation even at high ambient conditions◦Steel housing with thick powder coating.
Flow Rate
11 gpm
Noise Level
72 dB
IP Rating
IP 54
Frequency
50/60 Hz
Rated Voltage
400 V/460 V
Cooling Capacity
17.6 kW, 4.5 Ton, 54500 BTU/hr
Material
Electrostatically Powder Coated Steel
Connection
1 in
Tank Capacity
18 gal
Control Voltage
24 VAC
Power Consumption [Max]
7.1 / 14.1 KW
Color
Light g
Weight
418.0 LB
EAN or UPC
4061131243625
We're here for you
with Service Centers across the country - We have your back