High-quality controllers enable numerous additional functions and error detection
Many optional features including advanced sensors, communication and industrial connectors
Possible use in different voltages. E.g. 400 V 50 Hz and 460 V 60 Hz
Thanks to microchannel technology the content of refrigerants is kept to a minimum in the refrigeration circuit
Certified to CE and UL508a as a standard
Galvanized steel frame and panels are polyester powder coated in light grey (RAL 7035) to resist corrosion
Water
water/glycol mixtures◦High performance fans create huge airflow to guarantee operation even at high ambient conditions◦Steel housing with thick powder coating.
Color
Light g
Control Voltage
24 VAC
Rated Voltage
400 V/460 V
Connection
1 1/4 in
Material
Electrostatically Powder Coated Steel
Power Consumption [Max]
12.1 / 14.2 KW
Noise Level
82 dB
Cooling Capacity
26.1 kW, 7.4 Ton, 89053 BTU/hr
Tank Capacity
18 gal
Flow Rate
22 gpm
Frequency
50/60 Hz
Weight
888.0 LB
EAN or UPC
4061131074854
We're here for you
with Service Centers across the country - We have your back