High-quality controllers enable numerous additional functions and error detection
Many optional features including advanced sensors, communication and industrial connectors
Possible use in different voltages. E.g. 400 V 50 Hz and 460 V 60 Hz
Thanks to microchannel technology the content of refrigerants is kept to a minimum in the refrigeration circuit
Certified to CE and UL508a as a standard
Galvanized steel frame and panels are polyester powder coated in light grey (RAL 7035) to resist corrosion
Water
water/glycol mixtures◦High performance fans create huge airflow to guarantee operation even at high ambient conditions◦Steel housing with thick powder coating.
Control Voltage
24 VAC
Noise Level
82 dB
Connection
1 1/4 in
Flow Rate
36 gpm
Rated Voltage
400 V/460 V
Color
Light g
Power Consumption [Max]
17.4 / 22.2 KW
Cooling Capacity
31.2 kW, 8.8 Ton, 106454 BTU/hr
Material
Electrostatically Powder Coated Steel
Tank Capacity
53 gal
Frequency
50/60 Hz
Weight
957.0 LB
EAN or UPC
4061131074861
We're here for you
with Service Centers across the country - We have your back