- 230 Voltage
- 5 gpm Flow Rate
- 6 kW, 1.8 Ton, 20500 BTU/hr Cooling Capacity
features
- The smart passive cool system design of the closed loop circuit PWW units can be easily adapted to the existing water supply
- A properly sized thermal expansion tank will accommodate the additional volume of water created through expansion during the heating cycle
- A 3-way valve for primary water regulation means the highest reliability, complete accuracy, wide temperature control range and programmable set-point
- Plate heat exchanger made of stainless steel to prevent corrosion and grant high performance
- Multi stage pump for high flow rates even at high pressure resistance
- Digital controller with clear error message an easily editable set point
- Easy removable panels allow quick access to internal components and reduced service cost
| Noise Level | 64 dB |
| Cooling Capacity | 6 kW, 1.8 Ton, 20500 BTU/hr |
| Frequency | 50/60 Hz |
| Material | Electrostatically Powder Coated Steel |
| Power Consumption [Max] | 3 KW |
| Connection | 1 in |
| Flow Rate | 5 gpm |
| IP Rating | IP 54 |
| Control Voltage | 24 VAC |
| Rated Voltage | 230 V |
| Color | Light Gray |
| Weight | 110.0 LB |
| EAN or UPC | 4061131176978 |

