- 400 /460 Voltage
- 11.7 gpm Flow Rate
- 25 kW, 7.1 Ton, 85300 BTU/hr Cooling Capacity
features
- The smart passive cool system design of the closed loop circuit PWW units can be easily adapted to the existing water supply
- A properly sized thermal expansion tank will accommodate the additional volume of water created through expansion during the heating cycle
- A 3-way valve for primary water regulation means the highest reliability, complete accuracy, wide temperature control range and programmable set-point
- Plate heat exchanger made of stainless steel to prevent corrosion and grant high performance
- Multi stage pump for high flow rates even at high pressure resistance
- Digital controller with clear error message an easily editable set point
- Easy removable panels allow quick access to internal components and reduced service cost
| Control Voltage | 24 VAC |
| Material | Electrostatically Powder Coated Steel |
| Color | Light Gray |
| IP Rating | IP 54 |
| Connection | 1 in |
| Noise Level | 68 dB |
| Frequency | 50/60 Hz |
| Flow Rate | 11.7 gpm |
| Rated Voltage | 400 V/460 V |
| Cooling Capacity | 25 kW, 7.1 Ton, 85300 BTU/hr |
| Power Consumption [Max] | 3.4 KW |
| Weight | 114.0 LB |
| EAN or UPC | 4061131252665 |

