Smart Controller sets min/max water temperature with alarm. Equipped with a programmable control for precise ± 2c temperature regulation of the cooling medium
Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled. Electric tank level switch connected to controller protects pump from damage caused by running dry
Cooled with water or water/glycol mixtures. Internal hydraulic bypass protects pump by ensuring minimum flow and protects the application by limiting the system pressure. Filter alarm on chiller detects decrease of performance due to air contamination
Can be mounted on top of the enclosure. Crane lifting ready for moving with eye-bolts.
Reliable, easy to read level indication. Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level on top. Manometer to read fluid loop pressure
Non-Ferrous tank and piping reduces corrosion. Stand-alone chiller has steel housing with thick powder coating. Robust industry standard with eyebolts.
Power Consumption [Max]
1.5 / 1.7 KW
Cooling Capacity
2.4 kW, 0.68 Ton, 8200 BTU/hr
Control Voltage
24 VAC
Noise Level
62 dB (A)
Connection
1/2 in
Tank Capacity
3 gal
IP Rating
IP 54
Flow Rate
2 gpm
Frequency
50/60 Hz
Rated Voltage
230 V
Material
Electrostatically Powder Coated Steel
Color
Light g
Weight
158.0 LB
EAN or UPC
4061131021940
We're here for you
with Service Centers across the country - We have your back