Smart Controller sets min/max water temperature with alarm. Equipped with a programmable control for precise ± 2c temperature regulation of the cooling medium
Flow switch will trigger alarm if flow is too low, protecting the equipment being cooled. Electric tank level switch connected to controller protects pump from damage caused by running dry
Cooled with water or water/glycol mixtures. Internal hydraulic bypass protects pump by ensuring minimum flow and protects the application by limiting the system pressure. Filter alarm on chiller detects decrease of performance due to air contamination
Reliable, easy to read level indication. Open-loop design for easy fluid monitoring. Top-up access in the front with gauge level on top. Manometer to read fluid loop pressure
Non-Ferrous tank and piping reduces corrosion. Stand-alone chiller has steel housing with thick powder coating. Robust industry standard with eyebolts.
Cooling Capacity
6.5 kW, 1.8 Ton, 22000 BTU/hr
Power Consumption [Max]
4.1 / 5 KW
Tank Capacity
7 gal
Connection
3/4 in
Flow Rate
6 gpm
Noise Level
62 dB (A)
IP Rating
IP 54
Color
Light g
Frequency
50/60 Hz
Material
Electrostatically Powder Coated Steel
Rated Voltage
400 V/460 V
Control Voltage
24 VAC
Weight
251.0 LB
EAN or UPC
4061131021964
We're here for you
with Service Centers across the country - We have your back