Pfannenberg
42160253004
PC 2500 Compact Process Air-Cooled Water / Glycol 2.5 kW 2 gpm Chiller
Item #121566793
- 2.5 kW, 0.71 Ton, 8530 BTU/hr Cooling Capacity
- 2 gpm Flow Rate
- Electrostatically Powder Coated Steel Material
features
- Designed to work in ambient temperatures up to 122°F
- Pfannenberg PC 2500 compact chiller is ideal for higher ambient conditions
- Smaller footprint applications
- Features include powerful low-noise pump and micro-channel condenser
| Connection | 3/8 in |
| Cooling Capacity | 2.5 kW, 0.71 Ton, 8530 BTU/hr |
| Noise Level | 67 dB |
| Control Voltage | 24 VAC |
| Tank Capacity | 3 gal |
| IP Rating | IP 54 |
| Frequency | 50/60 Hz |
| Color | Light g |
| Rated Voltage | 230 V |
| Material | Electrostatically Powder Coated Steel |
| Power Consumption [Max] | 1.6 KW |
| Flow Rate | 2 gpm |
| Weight | 143.0 LB |
| EAN or UPC | 4061131241720 |
