- 3.2 kW, 0.91 Ton, 10920 BTU/hr Cooling Capacity
- 4 gpm Flow Rate
- Electrostatically Powder Coated Steel Material
features
- High-quality controllers enable numerous additional functions and error detection
- Many optional features including advanced sensors, communication and industrial connectors
- Voltages. E.g. 400 V 50 Hz
- Thanks to microchannel technology the content of refrigerants is kept to a minimum in the refrigeration circuit
- Certified to CE as a standard
- Galvanized steel frame and panels are polyester powder coated in light grey (RAL 7035) to resist corrosion
- Oil, viscosity range 22-68cSt
- High performance fans create huge airflow to guarantee operation even at high ambient conditions
- Steel housing with thick powder coating.
| Material | Electrostatically Powder Coated Steel |
| Cooling Capacity | 3.2 kW, 0.91 Ton, 10920 BTU/hr |
| Connection | 1/2 in |
| Rated Voltage | 400 V |
| Frequency | 50 Hz |
| Control Voltage | 24 VAC |
| Flow Rate | 4 gpm |
| IP Rating | IP 54 |
| Noise Level | 73 dB |
| Color | Light g |
| Power Consumption [Max] | 2.3 KW |
| Weight | 265.0 LB |
| EAN or UPC | 4061131241812 |

