- Narrow Face Crimped Wire Wheel Brush
- 4 in Diameter
| Arbor Diameter | 3/8 in, 1/2 in |
| Dia. | 4 in |
| RPM [Max] | 12500 rpm |
| Applicable Materials | Most Metals |
| Wire Material | Carbon Steel |
| Type | Arbor Hole Brush |
| Trim Length | 3/4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.41 LB |

