- Narrow Face Crimped Wire Wheel Brush
- 6 in Diameter
| Dia. | 6 in |
| Wire Size [Nom] | 0.0100 in |
| RPM [Max] | 8000 rpm |
| Wire Material | Carbon Steel |
| Type | Arbor Hole Brush |
| Applicable Materials | Most Metals |
| Trim Length | 1 1/8 in |
| Arbor Diameter | 1/2 in, 5/8 in |
| Weight | 0.85 LB |

