- Medium Face Crimped Wire Wheel Brush
- 7 in Diameter
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 6000 rpm |
| Dia. | 7 in |
| Arbor Diameter | 2 in |
| Applicable Materials | Most Metals, Plastic |
| Trim Length | 1 5/16 in |
| Wire Material | Carbon Steel |
| Weight | 2.25 LB |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 6000 rpm |
| Dia. | 7 in |
| Arbor Diameter | 2 in |
| Applicable Materials | Most Metals, Plastic |
| Trim Length | 1 5/16 in |
| Wire Material | Carbon Steel |
| Weight | 2.25 LB |