- Wide Face Crimped Wire Wheel Brush
- 6 in Diameter
| Wire Material | Carbon Steel |
| RPM [Max] | 6000 rpm |
| Applicable Materials | Most Metals, Plastic |
| Trim Length | 1 1/8 in |
| Dia. | 6 in |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0120 in |
| Arbor Diameter | 2 in |
| Weight | 2.5 LB |
| Wire Material | Carbon Steel |
| RPM [Max] | 6000 rpm |
| Applicable Materials | Most Metals, Plastic |
| Trim Length | 1 1/8 in |
| Dia. | 6 in |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0120 in |
| Arbor Diameter | 2 in |
| Weight | 2.5 LB |