- Wide Face Crimped Wire Wheel Brush
- 8 in Diameter
| Dia. | 8 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 4500 rpm |
| Applicable Materials | Most Metals, Plastic |
| Trim Length | 1 1/2 in |
| Type | Arbor Hole Brush |
| Arbor Diameter | 2 in |
| Wire Material | Carbon Steel |
| Weight | 4.25 LB |

