- Wide Face Crimped Wire Wheel Brush
- 12 in Diameter
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 3000 rpm |
| Applicable Materials | Most Metals, Plastic |
| Type | Arbor Hole Brush |
| Trim Length | 2 7/8 in |
| Arbor Diameter | 2 in |
| Dia. | 12 in |
| Wire Material | Carbon Steel |
| Weight | 7.75 LB |

