- Tube Center Crimped Wire Wheel Brush
- 3 in Diameter
| Wire Size [Nom] | 0.0060 in |
| Trim Length | 1 in |
| No. of Rows | 1 |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Arbor Diameter | 1/2 in |
| Weight | 0.13 LB |
| Wire Size [Nom] | 0.0060 in |
| Trim Length | 1 in |
| No. of Rows | 1 |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Arbor Diameter | 1/2 in |
| Weight | 0.13 LB |