- Standard Twist Single Row Knot Wheel
- 3 in Diameter
| Wire Size [Nom] | 0.0120 in |
| RPM [Max] | 25000 rpm |
| Dia. | 3 in |
| Wire Material | Steel |
| Trim Length | 3/4 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Weight | 0.21 LB |
| Wire Size [Nom] | 0.0120 in |
| RPM [Max] | 25000 rpm |
| Dia. | 3 in |
| Wire Material | Steel |
| Trim Length | 3/4 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Weight | 0.21 LB |