- Standard Twist Single Row Knot Wheel
- 4 in Diameter
| Trim Length | 3/4 in |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Weight | 3.57 LB |
| Trim Length | 3/4 in |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Weight | 3.57 LB |