- Standard Twist Knot Wheel
- 3 in Diameter
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 25000 rpm |
| Trim Length | 3/4 in |
| Wire Material | Stainless Steel |
| Arbor Diameter | 3/8 in, 1/2 in |
| Dia. | 3 in |
| No. of Knots | 18 |
| Weight | 0.32 LB |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 25000 rpm |
| Trim Length | 3/4 in |
| Wire Material | Stainless Steel |
| Arbor Diameter | 3/8 in, 1/2 in |
| Dia. | 3 in |
| No. of Knots | 18 |
| Weight | 0.32 LB |