- Standard Twist Long Flag Knot Wheel
- 8 in Diameter
| Arbor Diameter | 5/8 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Trim Length | 1 5/8 in |
| Dia. | 8 in |
| RPM [Max] | 7000 rpm |
| Weight | 2.31 LB |
| Arbor Diameter | 5/8 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Trim Length | 1 5/8 in |
| Dia. | 8 in |
| RPM [Max] | 7000 rpm |
| Weight | 2.31 LB |