- Standard Twist Double Row Knot Wheel
- 6 in Diameter
| RPM [Max] | 7800 rpm |
| Trim Length | 1 1/8 in |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0160 in |
| Arbor Diameter | 2 in |
| Wire Material | Steel |
| Weight | 0.0 LB |
| RPM [Max] | 7800 rpm |
| Trim Length | 1 1/8 in |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0160 in |
| Arbor Diameter | 2 in |
| Wire Material | Steel |
| Weight | 0.0 LB |