- Stringer Bead Twist Knot Wheel
- 4 in Diameter
| RPM [Max] | 20000 rpm |
| No. of Knots | 32 |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 1/2 in - 13 |
| Weight | 0.46 LB |
| RPM [Max] | 20000 rpm |
| No. of Knots | 32 |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 1/2 in - 13 |
| Weight | 0.46 LB |