- Stringer Bead Twist Knot Wheel
- 4 1/2 in Diameter
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 12500 rpm |
| Wire Material | Carbon Steel |
| Trim Length | 1 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| No. of Rows | 1 |
| Dia. | 4.5 in |
| No. of Knots | 32 |
| Weight | 0.0 LB |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 12500 rpm |
| Wire Material | Carbon Steel |
| Trim Length | 1 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| No. of Rows | 1 |
| Dia. | 4.5 in |
| No. of Knots | 32 |
| Weight | 0.0 LB |