- Mini Knot Cup Brush
- 2 3/4 in Diameter
- Steel Wire Material
| Dia. | 2.75 in |
| Trim Length | 7/8 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Steel |
| RPM [Max] | 14000 rpm |
| Weight | 0.59 LB |
| Dia. | 2.75 in |
| Trim Length | 7/8 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Steel |
| RPM [Max] | 14000 rpm |
| Weight | 0.59 LB |