- Mini Knot Cup Brush
- 3 1/2 in Diameter
- Steel Wire Material
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3.5 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 12500 rpm |
| Trim Length | 7/8 in |
| Weight | 1.29 LB |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 3.5 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 12500 rpm |
| Trim Length | 7/8 in |
| Weight | 1.29 LB |