- Mini Crimped Cup Brush
- 3 in Diameter
- Steel Wire Material
| Wire Material | Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 12500 rpm |
| Dia. | 3 in |
| Weight | 0.89 LB |
| Wire Material | Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 12500 rpm |
| Dia. | 3 in |
| Weight | 0.89 LB |