- Standard Twist Knot Wheel
- 4 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 7/8 in |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Weight | 0.0 LB |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 7/8 in |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Weight | 0.0 LB |