- COMBITWIST® Knot Wire Cup Brush
- 3 1/2 in Diameter
- Stainless Steel Wire Material
| Wire Material | Stainless Steel |
| Dia. | 3.5 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 7/8 in |
| RPM [Max] | 12500 rpm |
| Weight | 0.0 LB |
| Wire Material | Stainless Steel |
| Dia. | 3.5 in |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 7/8 in |
| RPM [Max] | 12500 rpm |
| Weight | 0.0 LB |