- Stringer Bead Twist Knot Wheel
- 4 7/8 in Diameter
| No. of Knots | 48 |
| RPM [Max] | 15000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 4.875 in |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Weight | 0.87 LB |
| No. of Knots | 48 |
| RPM [Max] | 15000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 4.875 in |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Weight | 0.87 LB |